text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Mounting tape Black 25mm x 1,5m


Double sided acrylic tape with very high adhesive strength. Highly suitable for mounting different kinds of objects. Good adhesion to metal, glass and most plastics. Suitable for heavy loads. Resistant to moisture. For both indoor and outdoor use. Replaces screws, blind rivets, welding and liquid glues

Article number 5B070205
Colour Black
Width 25
Thickness (mm) 1.1
Double-sided Yes
Length 1.5
Packed per 1

Specifications

Colour Black
Width 25
Thickness (mm) 1.1
Double-sided Yes
Length 1.5
Material Acrylic
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes

Description

Double sided acrylic tape with very high adhesive strength. Highly suitable for mounting different kinds of objects. Good adhesion to metal, glass and most plastics. Suitable for heavy loads. Resistant to moisture. For both indoor and outdoor use. Replaces screws, blind rivets, welding and liquid glues

Article numbers

Article number 5B070205
EAN 5425014226850
UBB 500647463115
UNSPSC 31201500
Manufacturer article nr  OT2502
Do not close this page. This message will disappear, when the page is fully loaded.