text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Insulation tape Black 25mm x 3m


Vulcanising tape that forms a homogeneous mass after application, without the need for heat or pressure. Suitable for insulating electric cables, sealing hoses, etc.. For temporary and permanent repairs

Article number 0L898294
Colour Black
Width 25
Length 3
Temperature resistance (°C) 90 - 90
Insulating Yes
Packed per 1

Specifications

Colour Black
Width 25
Length 3
Temperature resistance (°C) 90 - 90
Insulating Yes
Vulcanizing Yes
Self sticking/amalgamating Yes

Description

Vulcanising tape that forms a homogeneous mass after application, without the need for heat or pressure. Suitable for insulating electric cables, sealing hoses, etc.. For temporary and permanent repairs

Article numbers

Article number 0L898294
EAN 5425014220179
UBB 500647489110
UNSPSC 31201500
Manufacturer article nr  SF2503
Do not close this page. This message will disappear, when the page is fully loaded.