text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Double coated tape White 50mm x 5m


Double sided carpet tape manufactured from cloth. Suitable for most types of carpet. Very high adhesive strength. Suitable for rough surfaces. Hand tearable

Article number 3A022618
Colour White
Width 50
Double-sided Yes
Length 5
Material Other
Packed per 1

Specifications

Colour White
Width 50
Double-sided Yes
Length 5
Material Other
Temperature resistance (°C) 60 - 60
Self sticking/amalgamating Yes

Description

Double sided carpet tape manufactured from cloth. Suitable for most types of carpet. Very high adhesive strength. Suitable for rough surfaces. Hand tearable

Article numbers

Article number 3A022618
EAN 5425014224726
UBB 500647486553
UNSPSC 31201500
Manufacturer article nr  CT5005
Do not close this page. This message will disappear, when the page is fully loaded.