text.skipToContent text.skipToNavigation

High-performance clamp STBM clamping width 400 mm radius 175 mm toggle BESSEY


Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Article number K0434.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 175
Material handle Other
Type of clamping mechanism Toggle
Max. angle (°) 35
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 175
Material handle Other
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey

Description

Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Article numbers

Article number K0434.000.040
EAN 4008158007601
UBB 240180136808
UNSPSC 31162903
Manufacturer article nr  STB40M
Do not close this page. This message will disappear, when the page is fully loaded.