text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Hexagon socket head cap screw DIN 912 Lubrinox Lubrinox A2 Min.50

LUBRINOX® DIN 912 stainless steel A2 socket cap screws are designed to prevent the galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® - Prevents galling of internal and external screw threads - Ready for use, no need to apply grease manually - Saves on average 25 seconds of installation time per bolt or screw - Food-grade compliant, safe to use in the Food industry - High quality, clean Stainless-Steel appearance - Works well with thread locking such as Loctite® - Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts Features & Benefits: LUBRINOX® DIN 912 stainless steel A2 socket cap screws are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw Food-grade compliant, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts Find out more about Lubrinox.

Article number
Brand Lubrinox
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Brand Lubrinox
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Description

LUBRINOX® DIN 912 stainless steel A2 socket cap screws are designed to prevent the galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® - Prevents galling of internal and external screw threads - Ready for use, no need to apply grease manually - Saves on average 25 seconds of installation time per bolt or screw - Food-grade compliant, safe to use in the Food industry - High quality, clean Stainless-Steel appearance - Works well with thread locking such as Loctite® - Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts



Features & Benefits:

 

LUBRINOX® DIN 912 stainless steel A2 socket cap screws are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

 

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • Food-grade compliant, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

 

Find out more about Lubrinox.

Standards

DIN 912

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.