text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*
Fasteners for Agriculture

Complete range for producers and maintenance companies

In your daily operations, you want your employees to access the desired quantity of fasteners at any moment. After all, the downtime of a machine or vehicle you produce or maintain within the agricultural construction sector costs time and money. With Fabory, you can reduce the Total Cost of Ownership. Together, we optimise your logistics process. This way, you can work as efficiently as possible, supported by our digital solutions.

Your dedicated contact at Fabory needs only half a word. Inform your contact about the fastening materials that should be included in your stock cabinets.

Fasteners for Agricultural Industry

Optimal inventory level and insight

Many companies in the agricultural sector's machinery manufacturing, construction, and maintenance maintain a stable level. Saving costs remains a point of focus. While you don't want too much inventory in your warehouse, you want a sufficient supply of fasteners available at all times. A fact that is inherently connected with companies in seasonal production. Are you using Fabory Logic? Then, you get insight into your orders and inventory at any desired moment with MyFabory Insights. This helps to prevent and limit shortages. Within MyFabory Insights, you can use reports that provide 24/7 insight into your consumable inventory through colour codes.

Customer speaks

AVR from Roeselare, Belgium, is one of the companies in the agricultural machinery sector that relies on Fabory Logic for daily production. Filip Boone, tactical buyer, explains: "Our dedicated contact person at Fabory provides insight into the consumption of fasteners and precisely shows what the high and low runners are. Together, we decide which fasteners we want to keep in stock. She also advises us on choosing alternative suppliers in the agricultural construction sector, whose materials we can place in the Logic cabinets."

Boone knows the machine's short operating time almost no longer tolerates downtime. "Machines have to do more in more extreme conditions. Because of less qualified staff, the operation must be intuitive and simple, which often conflicts with technological progress." Read here how AVR runs the production process efficiently thanks to optimal inventory management.

Strengthen your connections with these fasteners

What fasteners do producers and maintenance companies rely on most in their orders from Fabory? In the agricultural construction sector, companies trust fasteners like the Nord-Lock Expander, which allows you to perform a repair directly on worn material. Welding and line boring are not necessary with this permanent solution against wear. What are other frequently ordered materials? You can see them in the top 7 below.

Top 7

Zinc Flake Fasteners

Multiple coatings are available to protect parts against external influences. The zinc flake coating comprises zinc and aluminium flakes bound by an inorganic matrix. Zinc flake offers high corrosion resistance, a thin layer, no hydrogen embrittlement, and is free of hexavalent chromium (Cr6+). Fabory offers over 2,000 articles in zinc flake from stock.

Customer-specific items 

At Fabory, we understand how crucial it is to work quickly and efficiently during machine maintenance. That’s why we deliver the materials you urgently need from our warehouses. We ensure these are ready for you on demand for customer-specific items, such as bolts with non-standard lengths (e.g., 183 millimetres instead of the standard 180 millimetres).

Lubrinox: pre-lubricated fastening materials

A good example of newly designed fasteners by Fabory is the Lubrinox bolts, nuts, and screws. When using stainless steel fastening materials, internal and external threads often seize together, making it impossible to unscrew the fastening. This can be countered with a paste, but it requires extra time and parts, and hands must be cleaned afterwards. Lubrinox provides lasting lubrication in the connection. Read more about it here.

Tools, metalworking products, and protective equipment

In addition to fasteners, producers and construction and maintenance companies in the agricultural sector rely on Fabory for stocking tools, metalworking products, protective equipment, and C-parts. We purchase the additional items you need, as well as those you previously bought yourself, in a single package. Products from the following brands, commonly used in agriculture, are also available in our webshop.

Fabory app

Do you also order your fasteners via the Fabory app? Then, you prevent mistakes and save time in the ordering process. If you need a MyFabory account or want to download the app, this page lists the benefits for you.

Fasteners installed onto agricultural machinery
Logo's agri

Creating Peace of Mind

In the Quality & Engineering department, our technical experts are eager to share their knowledge with you to ensure safe connections. Thus, we assist you as a producer or maintenance mechanic in choosing the correct fasteners from our extensive assortment. We offer solutions and advice on fastening items, as well as various designs and applications. In addition to these solutions, the experts at Fabory develop calculations and tests. These help to achieve safe connections in the agricultural machinery. We work closely with standardisation institutes and technical committees. These collaborations guarantee a high level of technical knowledge and information. All these factors create Peace of Mind, allowing you and your employees to continue focusing on core tasks.

Contact us to discuss the possibilities.

Masters in Fasteners

With product knowledge, calculations and tests, we have the correct design and application of specific fasteners. Our range of 120,000 fasteners in any design, size and material type requires efficient stock management that you can rely on. The RFID application is one of the smart solutions Fabory Logic offers you. Every solution provides valuable support for your company's stock management. This creates Peace of Mind, where the employees in your company can continue to focus on their core tasks.

Assortment

Fabory is the ideal choice for all your fastening needs. Our product portfolio includes a wide range of standard fasteners and custom solutions for various applications, complemented with C-parts.

Fabory Logic

Fabory helps you access Fasteners and C-parts and uses innovative dashboards to provide insights into your consumption, helping you reduce your TCO. Fabory Logic offers RFID, Optical-Eye, Weight Scales, and Merchandiser services.

QA/QC & Engineering

Fabory prioritises quality and reliability, strongly emphasising refined quality management and specialised control systems to support your fastener selection.

Do not close this page. This message will disappear, when the page is fully loaded.