text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Stainless steel A2 M12X30


Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 50
Solo full box

Specifiche

Diametro M12
Lunghezza 30 mm
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 36
d-D M12
dk (max.) 24.81
Full thread if L ≤ 60
k (max.) 7.44
L (mm) 30
P 1.75
s 8
α 90

Standard

ISO 10642

Numeri di articolo

Numero articolo 51060.120.030
EAN 8715492265432
UBB 950351801572
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.