text.skipToContent text.skipToNavigation

Hand tap DIN 352 no. 2 M20 x 2.5 mm HSS ISO2 (6H) PROMAT


Article number 1L953845
Design Hand tap
Thread length (mm) 40
Total length (mm) 95
Shaft diameter (mm) 16
Thread type Metric
Pitch thread (mm) 2.5
Thread size 20
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 40
Total length (mm) 95
Shaft diameter (mm) 16
Thread type Metric
Pitch thread (mm) 2.5
Thread size 20
Cutting material HSS
Key square (mm) 12
Left-handed thread No
Brand Promat

Article numbers

Article number 1L953845
EAN 4015448417996
UBB 500581098562
UNSPSC 27112806
Manufacturer article nr  4000867161
Do not close this page. This message will disappear, when the page is fully loaded.