Logistics solutions
Effective inventory management is essential for a profitable operation. Too much stock can lead to profit loss, while too little stock can cause production delays. Fabory offers innovative solutions to help you optimise your inventory management and reduce your Total Cost of Ownership (TCO). These solutions are designed to manage maintenance, repair, and production stock, providing flexibility and cost control while ensuring smooth production operations.
Customised solutions
Effective inventory management methods can vary greatly depending on the size and nature of your operations and the inventory-related demands and challenges that may arise. There is no one-size-fits-all solution for inventory management. Therefore, Fabory offers a range of options that can be tailored to your organisation with the help of our specialists.
After the chosen solution has been implemented, we will continue to support and collaborate with you to ensure everything runs smoothly and you benefit from our solutions. All software, hardware, and support are delivered through Fabory, allowing you to focus on your core business while actively participating.
Leading companies that have chosen this innovative path to inventory management report numerous tangible benefits, including:
Measurable cost savings on stock, through different integration levels your stock is immediately available at the production line in the various Kanban solutions if desired.
Increased employee productivity thanks to our Fabory Logic solutions. By placing our solution close to you employees and production, your employees can save a lot of time when picking and searching for the products.
With all Fabory Logic Solutions, additional digital integration solutions are available. Integration with Fabory allows you to reduce billing and labour costs by reducing processing time for backorders, eliminating shipping costs for express freight, and preventing emergency runs to replenish fast-moving consumables.
Optimal supply chain, minimal TCO
Fabory provides a wide range of products and supports you in developing and producing your product, integrating logistics solutions, and digitising purchasing processes. By working together, we aim to optimise the supply chain and minimise the total cost of ownership. Our specialists at Fabory are happy to share their knowledge and expertise with you.
Total Cost of Ownership
In many cases, up to 80% of a product's total cost is not the cost of the product itself but rather the costs associated with processes such as purchasing, stock handling, internal logistics, and administrative work. Less inventory can also result in significant costs for companies, which could be spent more efficiently. Our Fabory Logic solutions, including RFID, Weight Scale, and Optical bin in combination with Onsite Merchandising activities, are designed to help you control your inventory and reduce operating costs, ultimately making your company more profitable. In addition to the logistic solutions mentioned earlier, Fabory provides various distribution solutions to further optimise the production process. Contact us for more information, and let's discuss how we can increase your company's profitability.
Contact us
Kitting
Kitting is the customer-specific packaging of several separate items in one package as a set. Fabory can create a customised package that is delivered as a unit.
Assembling effortlessly: Fabory puts together a customized package that is shipped as a single unit. Including labels that meet the requirements of your production process.
Prevent waste: separate, but related items are grouped, packaged and delivered as one assembly unit, regardless of size.
Easily re-order stock items: one item number includes all the parts needed to assemble a product. This reduces the number of item numbers you need to manage and the number of items you need to re-order.
Welke besparingen levert Kitting u concreet op?
- Verklein de voorraad en beschik met minder moeite op de juiste plek en op het juiste tijdstip over de juiste producten in de juiste aantallen.
- Verhoog de productiviteit door het aantal handelingen terug te dringen en over duidelijke productinformatie te beschikken door etikettering.
- Verbeter de efficiëntie van uw administratieve processen doordat elke kit slechts één artikelnummer heeft.
Tailor-made kitting
Fabory offers customised solutions when it comes to Kitting. Depending on your company and ordering process, we can assemble Kits for production, during assembly, and even for "after-market" applications. Kitting in large series is also no problem. The kit's packaging is customer-specific and can be done according to your needs, for example, in a plastic case or special containers. Sealants on pallets are also possible. Fabory's specialists will help you understand the added value of Kitting for your enterprise.
Implementation by Fabory
Fabory helps you implement the Kitting service. We will deliver all your parts in one assembly unit according to your requirements and the sequence of your production processes. Fabory specialists will help you optimise inventory levels and eliminate unnecessary costs and waste within your company.
Contact us
Kitting aanschaffen
Neem contact op met uw contactpersoon bij Fabory voor meer informatie over hoe Kitting u kan helpen uw montagelocatie beter in te richten en te optimaliseren. De specialisten van Fabory staan u bij om de toegevoegde waarde van Kitting voor uw bedrijf inzichtelijk te maken.
Neem contact op
RFID Smart Shelf
Our RFID Smart Shelf solution is your key to efficient inventory management. It reduces costs, increases productivity, and ensures accuracy by minimising errors. Place an empty bin on the RFID shelf, and the automated system will take care of re-ordering and delivery. Our on-site merchandiser can refill the bin if needed, further enhancing the system's reliability, which you can count on.
With MyFabory, you have 24/7 insight into consumption and access to online order status and history.
Read more about the RFID Smart Shelf
Wist u dat…
- De RFID oplossing zeer betrouwbaar is.
- 85% van de logistieke oplossingen dankzij RFID geautomatiseerd is.
- RFID de productiviteit van de inkoopafdeling verhoogt.
- RFID zorgt voor een automatische re-ordering (dagelijks, wekelijks, tweewekelijks) en 24/7 realtime rapportage.
- RFID zorgt voor minder transportkosten en dus minder CO2 uitstoot.
- RFID oplossing zeer flexibel is en overal te plaatsen is in de productie.
RFID installeren
Neem contact op met uw contactpersoon bij Fabory voor meer informatie over hoe RFID u kan helpen uw voorraadlocaties beter in te richten en te beheren. De specialist van Fabory staat u bij om de toegevoegde waarde van RFID voor uw bedrijf inzichtelijk te maken.
Neem contact op
Optical Bin
Well-organised stock management can improve your productivity. Removing an empty bin from our Optical Bin rack automatically generates an order to restock your inventory. Our Merchandiser can restock the bin on-site, saving you time and effort and preventing errors. The MyFabory platform gives you real-time access to online ordering, order status, order history, and consumption reporting.
De voordelen van Optical Bin
- Bespaar tijd en moeite: door lege bins uit het Optical Bin-rek te halen, wordt er automatisch een nabestelling gedaan.
- Beheer uw Total Cost of Ownership: profiteer van een geoptimaliseerde en flexibele leveringsfrequentie die aansluit bij uw productieplanning. Ook is het mogelijk gebruik te maken van onze aanvuldiensten op locatie. Zo beschikt u met minder moeite op de juiste plek en op het juiste tijdstip over de juiste producten.
- Voorkom productiestop: houd voorraadniveaus per locatie 24/7 bij. Via het online My Fabory platform heeft u 24/7 inzichten in de verbruiken.
Bespaar tijd en moeite: door lege bins uit het Optical Bin-rek te halen, wordt er automatisch een nabestelling gedaan.
Beheer uw Total Cost of Ownership: profiteer van een geoptimaliseerde en flexibele leveringsfrequentie die aansluit bij uw productieplanning. Ook is het mogelijk gebruik te maken van onze aanvuldiensten op locatie. Zo beschikt u met minder moeite op de juiste plek en op het juiste tijdstip over de juiste producten.
Voorkom productiestop: houd voorraadniveaus per locatie 24/7 bij. Via het online My Fabory platform heeft u 24/7 inzichten in de verbruiken.
Welke besparingen levert Optical Bin u concreet op?
Met de Optical Bin service bespaart u tijd en geld op de volgende punten:
- Verhoog de productiviteit van uw personeel dankzij een goed georganiseerde voorraadbeheer.
- Door simpelweg een lege bin te verwijderen, wordt een bestelling gecreëerd om uw voorraad aan te vullen. Hierdoor bespaart u tijd, moeite en voorkomt u fouten.
- Toegang tot de online bestelstatus en geschiedenis via MyFabory.
Meerdere integratieniveaus
Afhankelijk van de grootte van uw bedrijf en het bestelproces binnen uw organisatie, bepalen we welke voorraad- en bestelactiviteiten u Fabory wilt laten uitvoeren. Neemt Fabory het bestellen, het inruimen of beide activiteiten op zich? Samen bepalen we wat het beste voor uw bedrijf werkt en wat u de meeste tijd en moeite bespaart.
Étiquetage
Commandez des articles avec des étiquettes contenant les informations que vous souhaitez voir apparaître. Par exemple, pour accélérer votre processus de réception en scannant les codes à barres, ou pour faire imprimer vos numéros d'articles sur une étiquette avec le logo de votre entreprise, voici quelques-unes des options standard. Vous avez d'autres demandes ou besoins spécifiques ? Pas de problème, avec nos spécialistes, nous pouvons déterminer la disposition et les détails pour augmenter l'efficacité.
De voordelen van labeling
Réapprovisionnement des articles en stock : recevez des étiquettes à code-barres personnalisées pour les produits de votre inventaire.
Créez des listes de stock pour garder une trace de la fréquence d'utilisation des articles du stock Fabory. Passez des commandes en lisant les informations sur les étiquettes à code-barres.
Passez des commandes en lisant les informations figurant sur les étiquettes des codes-barres.
Save time: after labeling your stock with the correct item numbers, there is no need to look up the item numbers in the catalogue every time you want to place an order.
Quelles économies l'étiquetage peut-il vous apporter ?
Le soutien de Fabory
Nous vous fournissons les premières étiquettes à code-barres et vous montrons leur utilisation. Vous rencontrez des difficultés ? N'hésitez pas à contacter notre équipe de support client. Nous pouvons également nous charger de cette étape pour vous en imprimant les étiquettes à code-barres. Celles-ci seront expédiées le jour même.
Acheter de l'étiquetage
Contactez Fabory pour en savoir plus sur la manière dont l'étiquetage peut vous aider à organiser votre entrepôt et à accroître votre efficacité. Les spécialistes de Fabory vous livreront les étiquettes à code-barres pour que vous puissiez commencer immédiatement.
- Un aperçu rapide de vos niveaux de stock grâce à un entrepôt bien organisé.
- Utilisez vos listes de stock avec les numéros d'articles Fabory pour passer une commande et réduire le nombre d'articles commandés par erreur.
- Contactez nous
Merchandising sur Place
Laissez-nous rationaliser et simplifier votre processus d'achat. Avec le service de merchandising sur place de Fabory, la gestion de votre inventaire est aussi simple que possible, avec un contrôle total et un effort minimal.
Les avantages du merchandising sur place
- Commandez vos articles en stock rapidement et facilement : Fabory inventaire, passe la commande et stocke ensuite les articles livrés au bon endroit sur votre site.
- Simplifiez votre processus d'achat : après que le marchandiseur sur place de Fabory ait scanné les articles selon le niveau de stock convenu, vous recevez une confirmation de commande. Vous avez toujours un aperçu de l'historique de vos commandes via My fabory. Cela vous permet de prendre des décisions rapides et réfléchies concernant vos niveaux de stock. Nous réduisons votre charge de travail tout en gardant le contrôle.
- Gagnez du temps : réduisez le temps que vos employés consacrent à la gestion des stocks afin qu'ils puissent se concentrer davantage sur leurs tâches principales. Votre inventaire se gère lui-même de manière quasi automatique.
Quelles économies spécifiques le merchandising sur site vous apporte-t-il ?
- Un merchandiser sur place, dédié de Fabory surveille vos niveaux de stock et met en place les articles livrés.
- En demandant au merchandiser sur site de Fabory de scanner périodiquement, vous êtes toujours assuré d'avoir le bon stock.
- Réduit la quantité de paperasses.
Selon la taille de votre entreprise et le processus de commande au sein de votre organisation, nous déterminons les activités de stock et de commande que vous souhaitez confier à Fabory. Fabory peut s'occuper de la commande proprement dite, de la compensation ou des deux. Ensemble, nous déterminerons ce qui convient le mieux à votre entreprise et ce qui vous fera gagner le plus de temps et d'efforts.
Ondersteuning van Fabory
Wij helpen u met de implementatie. We leveren barcodelabels en optimaliseren uw voorraadruimte voor de producten van Fabory. Ons jaarlijks Dynamic Control Stock-rapport geeft u een helder inzicht in uw verbruik en helpt u uw voorraadniveaus te optimaliseren en kosten te besparen.
Fabory app
En plus des solutions automatisées RFID, optiques et balances, Fabory propose également le libre-service FastScan : facile, efficace et à l'épreuve du temps. Il vous donne le contrôle total de votre propre gestion des stocks, tout en profitant de la commodité d'une solution numérique. FastScan permet de scanner un code-barres via un scanner Opticon, un Smartphone ou une tablette, puis de commander le produit. Cela vous offre la possibilité de commander rapidement et facilement.
Les avantages
- Gagnez du temps en faisant vos achats facilement et rapidement via un smartphone ou une tablette.
- Pas d'internet ? Pas d'inquiétude. L'application fonctionne même si vous êtes hors ligne.
- FastScan makes it possible to order online 24/7 via the app.
Comment fonctionne FastScan ?
- Allez sur l'AppStore ou le Play Store et téléchargez l'application MyFabory.
- Connectez-vous avec votre compte de boutique en ligne.
- Scannez le code-barres et ajoutez le produit à votre panier. Vous pouvez ajuster les montants ici.
- Passez votre commande et nous nous mettrons tout de suite au travail.