text.skipToContent text.skipToNavigation

Gedore WK 1072 L Tool Bag Black/Blue 515 x 335 x 360mm


With carrying handle and carrying strap, With numerous pockets and additional stretch band holders, With plastic hard shell base, therefore no moisture absorption from below, Dimensionally stable, 26.2 litres usable volume

Article number 1N534483
Width 360
Design Case
Height 515
Depth 335
Padlock shackle No
Packed per 1

Specifications

Width 360
Design Case
Height 515
Depth 335
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Gedore
Model WK 1072 L

Description

With carrying handle and carrying strap, With numerous pockets and additional stretch band holders, With plastic hard shell base, therefore no moisture absorption from below, Dimensionally stable, 26.2 litres usable volume

Article numbers

Article number 1N534483
EAN 4010886952856
UBB 500702673939
UNSPSC 27110000
Manufacturer article nr  3100421
Do not close this page. This message will disappear, when the page is fully loaded.