text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Vice-grip wrench 11 inch 280mm


Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threa

Article number G2546.000.280
Insulated No
Total length (mm) 255
Max. cheeks opening (mm) 45
Welding tongs No
Packed per 1

Specifications

Insulated No
Total length (mm) 255
Max. cheeks opening (mm) 45
Welding tongs No

Description

Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threaded bore welded at bottom, No widening under most extreme loading, Safe release, Release lever under constant pressure of special spring, Release lever under constant pressure of special spring

Article numbers

Article number G2546.000.280
EAN 4010886640722
UBB 240102110436
UNSPSC 27112124
Manufacturer article nr  6407270
Do not close this page. This message will disappear, when the page is fully loaded.