text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Universal pliers 8210-180 JC


Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dippe

Article number G3043.300.180
Insulated No
Surface protection Chromium-plated
Weight 261
Length 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Weight 261
Length 180
Isolation protection 1000 V No
Cut sticking out No
Material Steel
Jaw length (mm) 38
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 27
Grip design 2-components
With impact protection No
ESD tested No
Handle cover Other
Forged No
Head height (mm) 11.8
VDE tested No
Brand Gedore

Description

Reinforced type, for tough continuous operations, Lay-on cutter box, For flat and round material, For medium-hard wire 1.6 mm, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3043.300.180
EAN 4010886673157
UBB 203102193711
UNSPSC 27112139
Manufacturer article nr  6731530
Do not close this page. This message will disappear, when the page is fully loaded.