text.skipToContent
text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Workbenches
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Material handling & storage
Workshop equipment
Workbenches
G2001.662.178
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Tool trolley 1505
Add to catalogue
Previous
Next
Article number
G2001.662.178
Width
1100
Height
900
Depth
652
Weight
139
Foldable
No
View all specifications
Specifications & standards
Downloads
Specifications
Width
1100
Height
900
Depth
652
Weight
139
Foldable
No
Suitable for wall mounting
No
Height (mm)
['900.000', '900.000']
With drawers case
Yes
Thickness worktop (mm)
40
On wheels
Yes
Material worktop
Plywood
Number of drawers
5
Adjustable height
No
With brake
No
With drawers
Yes
Download as PDF
Print
Description
Dimensions: H 900 x W 1100 x D 652 mm, 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish, Large usable storage space with shelf and door, Easy, safe movement with pull handle, Heel protection for your safety, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue, Drawers: Central locking with cylinder lock, 5 wide drawers (W 480 x D 550 mm), extendable up to 505 mm, removeable, Each drawer with safety locking, single-hand operation, Each drawer with safety locking, single-hand operation, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, GEDORE jumbo heavy-duty chassis: Total load capacity 2000 kg, 500 kg when mobile, 4 GEDORE rollers with roller bearings with independent wheel suspension, Absolutely stable standing when lowered, Mobile due to hydraulic raising mechanism, just lift the pull handle, High floor clearance, Accessories: 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel, Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Rear panel No. R 1504 L can be added, Special colours and designs available on request, Delivery without tools and accessories
Article numbers
Article number
G2001.662.178
EAN
4010886662175
UBB
240188078754
UNSPSC
27112800
Manufacturer article nr
6621780
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering