text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Tool panel 1450-L


Further panels can be added in either direction, with special spacers for wall fitting, Made from solid sheet steel 1.5 mm thick, all 4 edges are bevelled, Euro perforation 10 x 38 mm, Dimensions: L 987 x H 493 mm, GEDORE blue powder-coated, Tools not supplied, Delivery without tools

Article number G2003.561.711
Colour Blue
Width 493
Height 493
Type of accessories/components Perforated panel
Material Steel
Packed per 1

Specifications

Colour Blue
Width 493
Height 493
Type of accessories/components Perforated panel
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Brand Gedore

Description

Further panels can be added in either direction, with special spacers for wall fitting, Made from solid sheet steel 1.5 mm thick, all 4 edges are bevelled, Euro perforation 10 x 38 mm, Dimensions: L 987 x H 493 mm, GEDORE blue powder-coated, Tools not supplied, Delivery without tools

Article numbers

Article number G2003.561.711
EAN 4010886561713
UBB 240188075115
UNSPSC 24112401
Manufacturer article nr  5617110
Do not close this page. This message will disappear, when the page is fully loaded.