text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Thread gauge 706


For metric and Whitworth threads, Pitches 0.25-6.00 mm / 62-4 Step" W, Pitches 0.25-6.00 mm / 62-4 Step W

Article number G2881.001.770
Measuring range (mm) 0.25 - 6
Type of measurement Thread size
Metric graduation Yes
Imperial graduation No
Packed per 1

Specifications

Measuring range (mm) 0.25 - 6
Type of measurement Thread size
Metric graduation Yes
Imperial graduation No

Description

For metric and Whitworth threads, Pitches 0.25-6.00 mm / 62-4 Step" W, Pitches 0.25-6.00 mm / 62-4 Step W

Article numbers

Article number G2881.001.770
EAN 4010886654972
UBB 203197004542
UNSPSC 41111607
Manufacturer article nr  6549730
Do not close this page. This message will disappear, when the page is fully loaded.