text.skipToContent text.skipToNavigation

Gedore TF-K100 Torque Wrench 12.5mm 20Nm 403.2mm


Use: Controlled screw tightening in the most common range of 20 - 100 N·m / 15 - 75 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a

Article number 1D567151
Insulated No
Electronic No
Weight 973
Total length (mm) 403.2
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 973
Total length (mm) 403.2
Isolation protection 1000 V No
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) ['20.000', '100.000']
Head width (mm) 44
Connection size (mm) 12.5
Step size adjustment (Nm) 5
Accuracy scale division (Nm) 0.5
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 36
With scale Yes
VDE tested No
Model TF-K100
Type Torque Wrench

Description

Use: Controlled screw tightening in the most common range of 20 - 100 N·m / 15 - 75 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, incl. traceable test certificate (DIN EN ISO 6789-2:2017), For controlled bi-directional tightening, 1/2" mushroom head socket square with ball lock, Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts, New ergonomic handle, shaped according to the natural grip position of the hand, clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle, Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window, With vernier scale for N-m main scale for setting intermediate scale values, lbf-ft setting only via main scale, Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers, Scale line positioned directly above the scale prevents reading errors (parallax errors), Unit labeling integrated in the scale frame and also protected against abrasion via viewing windows,, Precise jump-off mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached, incl. roll away protection, prevents rolling away when the tool is put down

Article numbers

Article number 1D567151
EAN 4010886962312
UNSPSC 27111715
Manufacturer article nr  3278379
Do not close this page. This message will disappear, when the page is fully loaded.