text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Spark plug insert 50-20,8mm


For use in confined areas, with jointed tools 3/8" or 1/2" square drive or tommy bar Ø 8 mm, GEDORE vanadium steel 31CrV3, polished head, chrome-plated, GEDORE vanadium steel 31CrV3, heads polished, chrome-plated

Article number G2519.000.050
Surface protection Chromium-plated
Wrench width (mm) 20.8
Length 63.5
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 20.8
Length 63.5
Connection size 1/2 inch

Description

For use in confined areas, with jointed tools 3/8" or 1/2" square drive or tommy bar Ø 8 mm, GEDORE vanadium steel 31CrV3, polished head, chrome-plated, GEDORE vanadium steel 31CrV3, heads polished, chrome-plated

Article numbers

Article number G2519.000.050
EAN 4010886636169
UBB 240183010851
UNSPSC 27111714
Manufacturer article nr  6361690
Do not close this page. This message will disappear, when the page is fully loaded.