text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Socket spanner set 19 V20U-10 50-part 1/4 + 1/2 inch width across flats 4-30 mm


With accessories made from GEDORE vanadium steel 31CrV3, 1/4" with fine toothed, dial change ratchet U-3, 1/2" with reversible lever change ratchet U-10 T, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article number G2292.002.285
Packaging Metal box
Connection size Several
Number of socket spanners 23
Total number of tools 50
Number of sockets for screwdriver 8
Packed per 1

Specifications

Packaging Metal box
Connection size Several
Number of socket spanners 23
Total number of tools 50
Number of sockets for screwdriver 8
Number of Torx sockets 0
Number of hexagonal sockets 9
With ratchet Yes
Brand GEDORE

Description

With accessories made from GEDORE vanadium steel 31CrV3, 1/4" with fine toothed, dial change ratchet U-3, 1/2" with reversible lever change ratchet U-10 T, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm, Dimensions: 425 x 277 x 55 mm

Article numbers

Article number G2292.002.285
EAN 4010886615744
UBB 203122591027
UNSPSC 27111703
Manufacturer article nr  6157490
Do not close this page. This message will disappear, when the page is fully loaded.