text.skipToContent text.skipToNavigation

Gedore SB 6952-00 Rescue Knife 85mm Wood Handle 203mm Length


For assured cutting, severing and dissecting a wide range of materials, High-grade, universal jack knife with extra belt cutter and glass shatterer, All-purpose helper in the car, at home, in the garden and workshop, Tempered blade with partial serration, Black blade, blue handle protectors

Article number 3H061151
Length of blade (mm) 85
Extendable No
Total length (mm) 203
Foldable Yes
Isolation protection 1000 V No
Packed per 1

Specifications

Length of blade (mm) 85
Extendable No
Total length (mm) 203
Foldable Yes
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife No
Self retracting No
Brand Gedore
Model SB 6952-00

Description

For assured cutting, severing and dissecting a wide range of materials, High-grade, universal jack knife with extra belt cutter and glass shatterer, All-purpose helper in the car, at home, in the garden and workshop, Tempered blade with partial serration, Black blade, blue handle protectors

Article numbers

Article number 3H061151
EAN 4010886952887
UBB 500702673103
UNSPSC 27110000
Manufacturer article nr  3100464
Do not close this page. This message will disappear, when the page is fully loaded.