text.skipToContent text.skipToNavigation

Gedore SB 3090 M Extension with Magnet 3/8" Square Drive Chromium-Vanadium Steel 120mm


For hand-operated sockets with through hole and square drive according to DIN 3120, ISO 1174, with ball locking device, The holding magnet securely fixes the screws or nuts in the socket, One-hand operation - the screw or nut can be screwed in immediately with the socket wrench insert, The magnetic field of the holding magnet holds screws and nuts centr

Article number 4G386554
Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Model SB 3090 M

Description

For hand-operated sockets with through hole and square drive according to DIN 3120, ISO 1174, with ball locking device, The holding magnet securely fixes the screws or nuts in the socket, One-hand operation - the screw or nut can be screwed in immediately with the socket wrench insert, The magnetic field of the holding magnet holds screws and nuts centrally in the socket without direct contact, A strong permanent magnet keeps hold of even large screws, Perfect for work in confined spaces, Hot forged, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number 4G386554
EAN 4010886951415
UBB 500704949550
UNSPSC 27110000
Manufacturer article nr  3093921
Do not close this page. This message will disappear, when the page is fully loaded.