text.skipToContent text.skipToNavigation

Gedore SB 1990 KR-2 Universal Extension 12mm Hex Drive Chromium-Vanadium Steel 120mm


With ball end, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device, The extension is able to pivot up to 18°, Load capacity max. 230 N·m, Vanadium steel 31CrV3, polished, chrome-plated

Article number 7D061515
Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Model SB 1990 KR-2

Description

With ball end, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device, The extension is able to pivot up to 18°, Load capacity max. 230 N·m, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number 7D061515
EAN 4010886954539
UBB 500704952349
UNSPSC 27110000
Manufacturer article nr  3107450
Do not close this page. This message will disappear, when the page is fully loaded.