text.skipToContent text.skipToNavigation

Gedore SB 183 10 TC Pliers Wrench 52mm Jaw Width Dipped Handle Steel Chrome Plated 10"


One tool that works like a spanner and pliers, DIN ISO 5743, Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2", Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings), Adjustable, universal tool for bolting, Perfect for bending, holding, pressing and gripping a wide range

Article number 2T071643
Insulated Yes
Length (mm) 250
Isolation protection 1000 V No
Max. spanner opening (mm) 52
Low spark model No
Packed per 1

Specifications

Insulated Yes
Length (mm) 250
Isolation protection 1000 V No
Max. spanner opening (mm) 52
Low spark model No
Grip design 2-components
VDE tested No
Brand Gedore
Model SB 183 10 TC

Description

One tool that works like a spanner and pliers, DIN ISO 5743, Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2", Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings), Adjustable, universal tool for bolting, Perfect for bending, holding, pressing and gripping a wide range of workpieces, Play-free positioning with no risk of damaging the edges, Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless, Secure locking of the setting when the size of the opening is selected, Sliding mechanism may be activated from almost any setting, May be used as a "ratchet spanner" – quick and easy tightening and loosening of hexagonal screws and nuts, High ratio (>1:10) for high pressing and clamping force against the jaws, Made of GEDORE special hardened and tempered steel for the highest loads, Can be used as a powerful vice when on the move, Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening, Protection jaws available as an option

Article numbers

Article number 2T071643
EAN 4010886956175
UBB 500704954576
UNSPSC 27110000
Manufacturer article nr  3249190
Do not close this page. This message will disappear, when the page is fully loaded.