text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore SB 142 10 TL Water Pump Pliers 38mm Jaw Opening Non-Slip Handle Steel Chrome Plated 10"


Acc. to DIN ISO 8976 Form C, With box joint and clamping protection, Fine adjustment by push button, No. 142 10 = 15-way adjustable, Push-button one-hand adjustment with large actuating surface, Narrow pliers head for hard-to-reach places, Long pliers jaws, Offset gripping surfaces, self-clamping on nuts and tubes, GEDORE special chrome-vanadium steel,

Article number 7B723198
Shape Curved
Weight 381
With cutting device No
Length 255
Material Steel
Packed per 1

Specifications

Shape Curved
Weight 381
With cutting device No
Length 255
Material Steel
With strip function No
With interlock device Yes
Forged Yes
Brand GEDORE
Model SB 142 10 TL

Description

Acc. to DIN ISO 8976 Form C, With box joint and clamping protection, Fine adjustment by push button, No. 142 10 = 15-way adjustable, Push-button one-hand adjustment with large actuating surface, Narrow pliers head for hard-to-reach places, Long pliers jaws, Offset gripping surfaces, self-clamping on nuts and tubes, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number 7B723198
EAN 4010886838969
UBB 500704947166
UNSPSC 27110000
Manufacturer article nr  1700111
Do not close this page. This message will disappear, when the page is fully loaded.