text.skipToContent text.skipToNavigation

Gedore 1993 U-20 SK Ratchet 1/2" Square Drive 6° Angle 270mm


With hexagon drive, Torques specification required to standard DIN 3122 is exceeded, Small, drop shaped head for confined areas, Fine-toothed (60 teeth), with lever change, Return angle 6 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets with hexagon no. 19 SK, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 3

Article number 0P776172
Insulated No
Height 21
Weight 510
Antimagnetic No
Length (mm) 275
Packed per 1

Specifications

Insulated No
Height 21
Weight 510
Antimagnetic No
Length (mm) 275
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore
Type Ratchet

Description

With hexagon drive, Torques specification required to standard DIN 3122 is exceeded, Small, drop shaped head for confined areas, Fine-toothed (60 teeth), with lever change, Return angle 6 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets with hexagon no. 19 SK, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number 0P776172
EAN 4010886883389
UBB 500642423296
UNSPSC 27111711
Manufacturer article nr  2219492
Do not close this page. This message will disappear, when the page is fully loaded.