text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Ratchet wrench set 3300850 12 pieces


Chrome-vanadium steel, Chrome-plated, Jaw set at 15°, Ratchet mechanism with 72 teeth, Smallest return angle, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article number 6S089210
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 12
Wrench width (mm) ['8.000', '19.000']

Description

Chrome-vanadium steel, Chrome-plated, Jaw set at 15°, Ratchet mechanism with 72 teeth, Smallest return angle, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article numbers

Article number 6S089210
EAN 4060833008501
UBB 500694950709
UNSPSC 27110000
Manufacturer article nr  3300850
Do not close this page. This message will disappear, when the page is fully loaded.