text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Ratchet wrench set 3300849 5 pieces


Chrome-vanadium steel, Chrome-plated, Jaw set at 15°, Ratchet mechanism with 72 teeth, Smallest return angle, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article number 5M808274
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 5
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 5
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 5
Wrench width (mm) ['8.000', '19.000']
Brand GEDORE

Description

Chrome-vanadium steel, Chrome-plated, Jaw set at 15°, Ratchet mechanism with 72 teeth, Smallest return angle, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article numbers

Article number 5M808274
EAN 4060833008495
UBB 500694950543
UNSPSC 27110000
Manufacturer article nr  3300849
Do not close this page. This message will disappear, when the page is fully loaded.