text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Ratchet wrench 3300841


Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article number 1K324602
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 334
Isolation protection 1000 V No
Packed per 1

Specifications

Length 285
Wrench width open end (mm) 21
Surface protection Chromium-plated
Weight 334
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 21
Head width open end (mm) 45.8
Head width socket/ring/ratchet (mm) 42
Head height open end (mm) 10.2
Head height socket/ring/ratchet (mm) 13
Ratcheting model Yes
VDE tested No
Brand GEDORE

Description

Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article numbers

Article number 1K324602
EAN 4060833008419
UBB 500694949172
UNSPSC 27110000
Manufacturer article nr  3300841
Do not close this page. This message will disappear, when the page is fully loaded.