text.skipToContent text.skipToNavigation

Gedore Pozidriv Screwdriver Bit PZ2 1/2" Hex 60mm Length


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article number
Screwing system Pozidriv PZ
Total length (mm) 60
Diameter 22.5
Connection size 1/2 inch
Suitable for manual operation No
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 60
Diameter 22.5
Connection size 1/2 inch
Suitable for manual operation No
Size crosshead 2
Tip length (mm) 22
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 70
Commodity code 8207903000
Type Pozidriv Screwdriver Bit

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article numbers

Article number G2239.000.002
EAN 4010886615669
UBB 240122047725
UNSPSC 27111704
Manufacturer article nr  6156680

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.