text.skipToContent text.skipToNavigation

Gedore K 19 17 Impact Socket 17mm Hex 9mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 17
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 17
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 9
For impact screwdriver Yes
VDE tested No
Brand Gedore
Model K 19 17
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article numbers

Article number G2315.170.001
EAN 4010886616086
UBB 240122050430
UNSPSC 27111704
Manufacturer article nr  6160870

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.