text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Pocket knife 59-10cm


Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article number G4225.000.100
Length of blade (mm) 100
Extendable No
Total length (mm) 210
Foldable Yes
Isolation protection 1000 V No
Packed per 1

Specifications

Length of blade (mm) 100
Extendable No
Total length (mm) 210
Foldable Yes
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Material handle Wood
Cable knife No
Retractable knife No
Self retracting No
Brand Gedore

Description

Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article numbers

Article number G4225.000.100
EAN 4036535005919
UBB 240637010317
UNSPSC 27111504
Manufacturer article nr  9101120
Do not close this page. This message will disappear, when the page is fully loaded.