text.skipToContent text.skipToNavigation

Gedore 3293 U-10 Reversible Ratchet 3/4" Square Drive 11.25° Angle 32-Teeth 620mm


Acc. to DIN 3122, ISO 3315, With recessed lever change, locks in middle position, Return angle 11.25 degrees, Push-fit tube handle, For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2274.329.310
Insulated No
Height 57.5
Weight 2636
Antimagnetic No
Length (mm) 625
Packed per 1

Specifications

Insulated No
Height 57.5
Weight 2636
Antimagnetic No
Length (mm) 625
Isolation protection 1000 V No
Material Steel
Connection size 3/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 20
Swing back angle (°) 11.25
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Type Reversible Ratchet

Description

Acc. to DIN 3122, ISO 3315, With recessed lever change, locks in middle position, Return angle 11.25 degrees, Push-fit tube handle, For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2274.329.310
EAN 4010886627792
UBB 240122073044
UNSPSC 27111711
Manufacturer article nr  6277980
Do not close this page. This message will disappear, when the page is fully loaded.