text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Sockets & accessories
Sockets
G3106
G3106.060.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore IN 19 VDE Screwdriver Bit Socket 6mm Hex 1/2" Square Drive Chrome Plated 106mm
Add to catalogue
Article number
Diameter
27
Length (mm)
106
Isolation protection 1000 V
Yes
Blade length (mm)
106
Connection size
1/2 inch
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
27
Length (mm)
106
Isolation protection 1000 V
Yes
Blade length (mm)
106
Connection size
1/2 inch
Dimension (mm)
6
Connection size (mm)
12.5
VDE tested
Yes
Brand
Gedore
Weight per piece (g)
80
Commodity code
8204200000
Type
VDE Screwdriver Bit Socket
Download as PDF
Print
Description
With square drive according to DIN 3120 - C 12.5, ISO 1174, with ball groove, Tip GEDORE vanadium special steel, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Sockets can only be combined with VDE 1989 T, VDE 1991, VDE 1993 U and VDE 4507, These inserts can only be combined with No. VDE 1991, VDE 1993 U, VDE 1990, VDE 4508-05
Article numbers
Article number
G3106.060.001
EAN
4010886612453
UBB
203122624455
UNSPSC
27111704
Manufacturer article nr
6124560
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering