text.skipToContent text.skipToNavigation

Gedore Flex head socket wrench 34 18 x 19 mm


Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article number
Surface protection Chromium-plated
Length 315
Wrench size large (mm) 19
Wrench size small (mm) 18
Head width small (mm) 25.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 315
Wrench size large (mm) 19
Wrench size small (mm) 18
Head width small (mm) 25.5
With tommy bar No
Suitable for tommy bar Yes
Suitable for double hex nuts Yes
Brand Gedore

Description

Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article numbers

Article number G2165.018.019
EAN 4010886630006
UBB 240122077425
UNSPSC 27111726
Manufacturer article nr  6300040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.