text.skipToContent text.skipToNavigation

Gedore 95 Cold Chisel Flat Oval Shank 15mm Blade Width CrMoV Steel 125mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article number G4670.000.125
Surface protection Other
Length (mm) 125
Chisel width (mm) 15
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Other
Length (mm) 125
Chisel width (mm) 15
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 14
Shaft height (mm) 9
Shank shape Flat oval
Brand Gedore
Type Cold Chisel

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article numbers

Article number G4670.000.125
EAN 4010883869867
UBB 203116081274
UNSPSC 27111901
Manufacturer article nr  8698640
Do not close this page. This message will disappear, when the page is fully loaded.