text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Flat chisel 97 150 mm


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G2805.000.150
Surface protection Chromated
Length 150
Chisel width (mm) 16
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length 150
Chisel width (mm) 16
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 12

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G2805.000.150
EAN 4010883870399
UBB 203116077645
UNSPSC 27111901
Manufacturer article nr  8703900
Do not close this page. This message will disappear, when the page is fully loaded.