text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Extension 2094


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2280.002.094
Surface protection Chromium-plated
Total length (mm) 19.8
Connection size at tool side 1/4 inch
Connection size at tool side (mm) 6.3
Accessories Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 19.8
Connection size at tool side 1/4 inch
Connection size at tool side (mm) 6.3
Accessories Yes
Part No
Brand GEDORE

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2280.002.094
EAN 4010886617083
UBB 240122056130
UNSPSC 27110000
Manufacturer article nr  6170830
Do not close this page. This message will disappear, when the page is fully loaded.