text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Engineers hammer 600 IH 500 gr


The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-per

Article number G4904.000.500
Design Other
Antimagnetic No
Length 320
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 320
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 727
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand GEDORE

Description

The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4904.000.500
EAN 4010883858427
UBB 203110063898
UNSPSC 27111602
Manufacturer article nr  8584200
Do not close this page. This message will disappear, when the page is fully loaded.