text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Engineers hammer 600 IH 2000 gr


The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-per

Article number G4904.002.000
Design Other
Length 400
Material stick Wood
Non-rebound No
Low spark model No
Packed per 1

Specifications

Design Other
Length 400
Material stick Wood
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2491
Material head Steel
With stick protection Yes
Brand Gedore

Description

The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4904.002.000
EAN 4010883858892
UBB 203110064391
UNSPSC 27111602
Manufacturer article nr  8588970
Do not close this page. This message will disappear, when the page is fully loaded.