text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Engineers hammer 600 H 600 gr


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle

Article number G4901.000.600
Design Other
Antimagnetic No
Length 330
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 330
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 600
Weight total (g) 840
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4901.000.600
EAN 4010883858335
UBB 203110021987
UNSPSC 27111602
Manufacturer article nr  8583310
Do not close this page. This message will disappear, when the page is fully loaded.