text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Engineers hammer 600 H 200 gr


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle

Article number G4901.000.200
Design Other
Antimagnetic No
Length 280
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 280
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 325
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4901.000.200
EAN 4010883858298
UBB 203110021565
UNSPSC 27111602
Manufacturer article nr  8582930
Do not close this page. This message will disappear, when the page is fully loaded.