text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Drift punch 99 10-4 10 4 x 120mm


Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4684.010.004
Shaft diameter (mm) 10
Length 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 4
Packed per 1

Specifications

Shaft diameter (mm) 10
Length 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 4
Shank shape Octagonal
Brand Gedore

Description

Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4684.010.004
EAN 4010883870931
UBB 203116036310
UNSPSC 27111505
Manufacturer article nr  8709350
Do not close this page. This message will disappear, when the page is fully loaded.