text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Drift punch 99 10-1


Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4967.010.001
Shaft diameter (mm) 10
Length 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 1
Packed per 1

Specifications

Shaft diameter (mm) 10
Length 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 1
Shank shape Octagonal
Brand GEDORE

Description

Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4967.010.001
EAN 4010883870870
UBB 203116104613
UNSPSC 27111505
Manufacturer article nr  8708700
Do not close this page. This message will disappear, when the page is fully loaded.