text.skipToContent
text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Double ended ring spanner sets
All categories
Adhesivos, selladores y cintas
Automatización & conexión
Brands
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Ofertas especiales
Productos de seguridad
Productos químicos técnicos
Soldadura & aplicaciones de gas
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Double ended ring spanners
Double ended ring spanner sets
G2146.001.815
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Double ended ring wrench set 2-122 ISO 12 pieces
Add to catalogue
Previous
Next
Article number
G2146.001.815
Surface protection
Chromium-plated
Packaging
Other
Number of ring spanners
12
Number of open-end spanners
0
Total number of tools
12
View all specifications
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Packaging
Other
Number of ring spanners
12
Number of open-end spanners
0
Total number of tools
12
Number of swivelhead spanners
0
Number of double head spanners
0
Number of combination spanners
0
Number of ratchet combination wrenches
0
Number of swivel head wrenches
0
Number of reversible ratchet wrenches
0
Wrench width (mm)
6 - 34
Download as PDF
Print
Description
Rings deep offset, strong but thin walls, UD profile, Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use
Article numbers
Article number
G2146.001.815
EAN
4010886603130
UBB
240120670395
UNSPSC
27111743
Manufacturer article nr
6031390
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering