text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Cross cut chisel 96-125


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4676.000.125
Length 125
Chisel width (mm) 5
Blade shape Other
With hand protection No
Shaft width (mm) 14
Packed per 1

Specifications

Length 125
Chisel width (mm) 5
Blade shape Other
With hand protection No
Shaft width (mm) 14
Shaft height (mm) 9

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4676.000.125
EAN 4010883870214
UBB 203116083668
UNSPSC 27111901
Manufacturer article nr  8702180
Do not close this page. This message will disappear, when the page is fully loaded.