text.skipToContent text.skipToNavigation

Gedore Bricklayer chisels 110-420 mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article number G4710.000.420
Surface protection Other
Length (mm) 400
Chisel width (mm) 30
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Packed per 1

Specifications

Surface protection Other
Length (mm) 400
Chisel width (mm) 30
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 20
Shaft height (mm) 22
Shank shape Octagonal
Brand Gedore

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article numbers

Article number G4710.000.420
EAN 4010883873208
UBB 203116089608
UNSPSC 27111901
Manufacturer article nr  8732090
Do not close this page. This message will disappear, when the page is fully loaded.