text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Bricklayer chisels 110-358 358 18 x 350


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article number G4979.000.358
Surface protection Chromated
Length 350
Chisel width (mm) 26
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Packed per 1

Specifications

Surface protection Chromated
Length 350
Chisel width (mm) 26
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 18
Shaft height (mm) 20

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised

Article numbers

Article number G4979.000.358
EAN 4010883873185
UBB 203116106931
UNSPSC 27111901
Manufacturer article nr  8731870
Do not close this page. This message will disappear, when the page is fully loaded.