text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Brick bolster chisel 103 50 mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Striking heads inductively tempered

Article number G4691.000.050
Surface protection Chromated
Length (mm) 250
Chisel width (mm) 50
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 250
Chisel width (mm) 50
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 26
Shaft height (mm) 13
Shank shape Flat oval

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Striking heads inductively tempered

Article numbers

Article number G4691.000.050
EAN 4010883872348
UBB 203116085317
UNSPSC 27111901
Manufacturer article nr  8723420
Do not close this page. This message will disappear, when the page is fully loaded.