text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Bit holder KB 630


Hex recess drive as per DIN 3126 - D 6.3 (1/4") and square drive Form G as per DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article number G2408.001.775
Length 30
Size bit insertion (mm) 6.3
Type at tool side Hexagonal (female)
Connection size at tool side 1/4 inch
Connection size at tool side (mm) 10
Packed per 1

Specifications

Length 30
Size bit insertion (mm) 6.3
Type at tool side Hexagonal (female)
Connection size at tool side 1/4 inch
Connection size at tool side (mm) 10
Brand GEDORE

Description

Hex recess drive as per DIN 3126 - D 6.3 (1/4") and square drive Form G as per DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Article numbers

Article number G2408.001.775
EAN 4010886653005
UBB 203232968610
UNSPSC 27112809
Manufacturer article nr  6530040
Do not close this page. This message will disappear, when the page is fully loaded.