text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Gedore Bit 885 4 mm


For extra heavy use, Acc. to DIN ISO 2351-3, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article number G2430.040.001
Size bit (mm)
Screwing system Internal hexagon
Wrench width (mm) 4
Total length (mm) 30
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Internal hexagon
Wrench width (mm) 4
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Brand Gedore

Description

For extra heavy use, Acc. to DIN ISO 2351-3, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article numbers

Article number G2430.040.001
EAN 4010886656822
UBB 240232962540
UNSPSC 31161507
Manufacturer article nr  6568280
Do not close this page. This message will disappear, when the page is fully loaded.