text.skipToContent text.skipToNavigation

Gedore Allen head SCL 42-70


GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome-vanadium steel, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article number G2185.001.770
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Packed per 1

Specifications

Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 9
Sizes (mm) 2.5 - 10
Number of keys 7
Cap rotatable No
Brand Gedore

Description

GEDORE vanadium steel 61CrSiV5, zinc-plated, Chrome-vanadium steel, zinc-plated, Chrome vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2185.001.770
EAN 4010886634738
UBB 240120534849
UNSPSC 27111710
Manufacturer article nr  6347350
Do not close this page. This message will disappear, when the page is fully loaded.